Menu Search
ABB INSTALLATION PRODUCTS #3871-TB

Thomas and BettsĀ® Rigid Conduit Grounding Threaded Malleable Iron 3/4 in.

SKU # 78621003871
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated
Trade Size: 3/4 in.
Lug Type: Lay-In, CU/AL
AWG Min: 14
AWG Max: 4