Menu Search
ABB INSTALLATION PRODUCTS #BG600-6-40

Thomas and BettsĀ® Rigid Conduit Grounding Threadless Set-Screw Malleable Iron 6 in.

SKU # 78621016176 Manufacturer Series: Blackjack
Bushing Type: Rigid Conduit Grounding
Installation: Threadless Set-Screw
Material: Malleable Iron
Throat: Insulated
Trade Size: 6 in.
Lug Type: Lay-In, CU/AL
AWG Min: 6
AWG Max: 4/0

Additional Info: Application: Threaded or Non-Threaded Rigid Conduit