Menu Search
COMMANDER #CI2612

Rigid Conduit Grounding Threaded Aluminum 1-1/2 in.

SKU # 62253869812
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Aluminum
Throat: Insulated
Trade Size: 1-1/2 in.
Lug Type: Standard, CU
AWG Min: 14
AWG Max: 4