Menu Search
ABB #CI2610

Rigid Conduit Grounding Threaded Aluminum 1-1/4 in.

SKU # 62253869810
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Aluminum
Throat: Insulated
Trade Size: 1-1/4 in.
Lug Type: Standard, CU
AWG Min: 14
AWG Max: 4