Menu Search
ABB #CI2604

Rigid Conduit Grounding Threaded Aluminum 1/2 in.

SKU # 62253869804
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Aluminum
Throat: Insulated
Trade Size: 1/2 in.
Lug Type: Standard, CU
AWG Min: 14
AWG Max: 6