Menu Search
COMMANDER #CI2620

Rigid Conduit Grounding Threaded Aluminum 2-1/2 in.

SKU # 62253869820
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Aluminum
Throat: Insulated
Trade Size: 2-1/2 in.
Lug Type: Standard, CU
AWG Min: 6
AWG Max: 1/0