Menu Search
ABB #CI2616

Rigid Conduit Grounding Threaded Aluminum 2 in.

SKU # 62253869816
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Aluminum
Throat: Insulated
Trade Size: 2 in.
Lug Type: Standard, CU
AWG Min: 6
AWG Max: 1/0