Menu Search
EATON CROUSE-HINDS SERIES #HGLL1C

Rigid Conduit Grounding Threaded Malleable Iron 1/2 in.

SKU # 78456411335 Manufacturer Series: HGLL
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated
Trade Size: 1/2 in.
Lug Type: Lay-In, CU
AWG Min: 14
AWG Max: 4

Additional Info: Temperature Rating: 150 deg C