Menu Search
EATON CROUSE-HINDS SERIES #HGLL2C

Rigid Conduit Grounding Threaded Malleable Iron 3/4 in.

SKU # 78456411336
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated
Trade Size: 3/4 in.
Lug Type: Standard, CU
AWG Min: 14
AWG Max: 4