Menu Search
ABB INSTALLATION PRODUCTS #3889

Thomas and BettsĀ® Rigid Conduit Grounding Threaded Malleable Iron 2 in.

SKU # 78621003889 Manufacturer Series: GLB
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated
Trade Size: 2 in.
Lug Type: Lay-In, CU/AL
AWG Min: 8
AWG Max: 2/0