(0)

THOMAS & BETTS #BG200-14-20

Rigid Conduit Grounding Threadless Set-Screw Malleable Iron 2 in.

SKU: 78621016161
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Bushing Type: Rigid Conduit Grounding
Installation: Threadless Set-Screw
Material: Malleable Iron
Throat: Insulated
Trade Size: 2 in.
Lug Type: Lay-In, CU/AL
AWG Min: 14
AWG Max: 2/0
Manufacturer Series: Blackjack
Description
Grounding-Bonding Bushings: Bushing Type - Rigid Conduit Grounding; Installation - Threadless Set-Screw; Material - Malleable Iron; Throat - Insulated; Trade Size - in - 2; Lug Type - Lay-In, CU/AL; AWG Min - 14; AWG Max - 2/0; Additional Information - Application: Threaded or Non-Threaded Rigid Conduit; Manufacturer Series - Blackjack
Additional Info: Application: Threaded or Non-Threaded Rigid Conduit