Menu Search
ABB INSTALLATION PRODUCTS #54875LR34

Thomas and Betts Compression Ground Figure 6-8

SKU # 78621017992 Manufacturer Series: E-Z-Ground
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Ground
Shape: Figure 6-8
Application: Cable to Rod
Material: Copper
Conductor Type: Copper
Min Run/​Tap: 2 AWG
Max Run/​Tap: 250 mcm
Rod Size: 3/4 in.

Grounding-Bonding Cable-Cable-Rod Taps: Connector Type - Compression Ground; Shape - Figure 6-8; Application - Cable to Rod; Material - Copper; Conductor Type - CU; Min Run/Tap - 2 AWG; Max Run/Tap - 250 mcm; Rod Size - 3/4 in.; Additional Information - Dimensions: 0.59 in. Dia x 2.63 in. L; Manufacturer Series - E-Z-Ground

Additional Info: Dimensions: 0.59 in. Dia x 2.63 in. L