Menu Search
ABB INSTALLATION PRODUCTS #54895

Thomas and Betts Compression Ground Tap Connector, Figure 6, Run 250 kcmil/ Tap 3/0 Str, CU, Copper

SKU # 78621017903 Manufacturer Series: E-Z-Ground EZ Ground
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Ground
Shape: Figure 6
Application: Cable to Rod, Direct Burial
Material: Copper
Conductor Type: Copper
Min Run/​Tap: Run 250 kcmil/ Tap 3/0 Str
Max Run/​Tap: Run 500 kcmil/ Tap 250 kcmil
Rod Size: 5/8-3/4 in.
Grid Size: 5-6 Rebar

Additional Info: 2.18 in. H x 0.75 in. T