Menu Search

BURNDY #YGL29C29

Hygrid Compression Ground C-Tap, Cross Connect

SKU: 78181022002
Manufacturer Series: YGL-C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Connector Type: Compression Ground
Shape: C-Tap, Cross Connect
Application: Cable to Cable/Rod, Direct Burial
Material: Copper, Oxide Inhibitor
Min Run/Tap: Run 2 Str / Tap 2 Str
Max Run/Tap: Run 250mcm Str / Tap 250mcm Str
Rod Size: 1/2-5/8"
Grid Size: 3-4 Rebar
Description
Grounding-Bonding Cable-Cable-Rod Taps: Connector Type - Compression Ground; Shape - C-Tap, Cross Connect; Application - Cable to Cable/Rod, Direct Burial; Material - Copper, Oxide Inhibitor; Min Run/Tap - Run 2 Str / Tap 2 Str; Max Run/Tap - Run 250mcm Str / Tap 250mcm Str; Rod Size - 1/2-5/8"; Grid Size - 3-4 Rebar; Manufacturer Series - Hygrid, YGL-C