Menu Search
BURNDY #YGL34C34

Hygrid Compression Ground C-Tap, Cross Connect

SKU # 78181022005 Manufacturer Series: YGL-C
Connector Type: Compression Ground
Shape: C-Tap, Cross Connect
Application: Cable to Cable/Rod, Direct Burial
Material: Copper, Oxide Inhibitor
Min Run/​Tap: Run 250mcm Str / Tap 250mcm Str
Max Run/​Tap: Run 500mcm Str / Tap 500mcm Str
Rod Size: 5/8-3/4"
Grid Size: 5-6 Rebar