Menu Search
BURNDY #YGHP29C29

Hytap Compression Ground Figure 6

SKU # 78181022094 Manufacturer Series: YGHP-C
Connector Type: Compression Ground
Shape: Figure 6
Application: Cable to Cable/Rod, Direct Burial
Material: Copper, Oxide Inhibitor
Min Run/​Tap: Run 1/0 Str / Tap 3/0 Str
Max Run/​Tap: Run 250mcm Str / Tap 250mcm Str
Rod Size: 1/2-5/8"
Grid Size: 3-4 Rebar