You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #YGHP34C26

Hytap Compression Ground Figure 6

SKU # 78181022096 Manufacturer Series: YGHP-C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Ground
Shape: Figure 6
Application: Cable to Cable/Rod, Direct Burial
Material: Copper, Oxide Inhibitor
Min Run/​Tap: Run 250mcm Str / Tap 1/0 Str
Max Run/​Tap: Run 500mcm Str / Tap 2/0 Str
Rod Size: 5/8-3/4"
Grid Size: 5-6 Rebar