Menu Search
Grounding-Bonding Cable-Cable-Rod Taps Compression Ground Figure 6
BURNDY #YP28C28TN

Compression Ground Figure 6

SKU # 78181065050
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Compression Ground
Shape: Figure 6
Application: Cable to Cable
Material: Copper, Tin Plated
Conductor Type: Copper
Min Run/​Tap: Run 2/0 Str / Tap 2/0 Str
Max Run/​Tap: Run 4/0 Str / Tap 4/0 Str

Grounding-Bonding Cable-Cable-Rod Taps: Connector Type - Compression Ground; Shape - Figure 6; Application - Cable to Cable; Material - Copper, Tin-Plated; Conductor Type - CU; Min Run/Tap - Run 2/0 Str / Tap 2/0 Str; Max Run/Tap - Run 4/0 Str / Tap 4/0 Str