Menu Search
BURNDY #YGHR26C34

Hytail Compression Ground Figure 8

SKU # 78181022072 Manufacturer Series: YGHR-C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Ground
Shape: Figure 8
Application: Cable to Rod, Direct Burial
Material: Copper, Oxide Inhibitor
Min Run/​Tap: 3/4"Rod / Tap 2 Str
Max Run/​Tap: 3/4" Rod / Tap 2/0 Str
Rod Size: 3/4"