Menu Search
BURNDY #YGHR29C34TN

Hytail Compression Ground Figure 8

SKU # 78181032955 Manufacturer Series: YGHR-C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Ground
Shape: Figure 8
Application: Cable to Rod, Direct Burial
Material: Copper, Tin-plated, Oxide Inhibitor
Min Run/​Tap: 3/4"Rod / Tap 3/0 Str
Max Run/​Tap: 3/4" Rod / Tap 250 mcm
Rod Size: 3/4"