Menu Search
ABB INSTALLATION PRODUCTS #54890

Thomas and Betts® Compression Ground Figure 6

SKU # 78621020514 Manufacturer Series: Color-Keyed® EZ Ground
Connector Type: Compression Ground
Shape: Figure 6
Application: Cable to Cable/Rod, Direct Burial
Material: Copper, Oxide Inhibitor
Min Run/​Tap: Run 250mcm Str / Tap 1/0 Str
Max Run/​Tap: Run 500mcm Str / Tap 2/0 Str
Rod Size: 5/8-3/4"
Grid Size: 5-6 Rebar