Menu Search
THOMAS & BETTS #GR34-4010

E-Z-Ground Compression Ground Pigtail

SKU # 78621087380 Manufacturer Series: GR34
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Ground
Shape: Pigtail
Application: Cable to Rod
Material: Copper
Conductor Type: Copper
Min Run/​Tap: 4/0 AWG
Max Run/​Tap: 1/0 AWG
Rod Size: 3/4 in.

Additional Info: Pink