Menu Search
ABB INSTALLATION PRODUCTS #GR58-202

Thomas and BettsĀ® Compression Ground Rod, Figure 8, Tap 2 AWG - Tap 2/0 AWG, CU, Copper

SKU # 78621018591 Manufacturer Series: E-Z-Ground GR34
RoHS Compliant
Connector Type: Compression Ground
Shape: Figure 8
Application: Cable to Rod
Material: Copper
Conductor Type: Copper
Min Run/​Tap: Tap 2 AWG
Max Run/​Tap: Tap 2/0 AWG
Rod Size: 5/8 in.

Additional Info: 1.97 in. H