(0)

THOMAS & BETTS #54860

Compression Ground Tap Connector, Figure 6, Run 1/0 Str/ Tap 1/0 Str, CU, Copper

SKU: 78621017946
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Connector Type: Compression Ground
Shape: Figure 6
Application: Cable to Rod, Direct Burial
Material: Copper
Conductor Type: Copper
Min Run/Tap: Run 1/0 Str/ Tap 1/0 Str
Max Run/Tap: Run 250 kcmil/ Tap 2/0 Str
Rod Size: 1/2-5/8 in.
Grid Size: 3-4 Rebar
Manufacturer Series: E-Z-Ground
Description
Grounding-Bonding Cable-Cable-Rod Taps: Connector Type - Compression Ground; Shape - Figure 6; Application - Cable to Rod, Direct Burial; Material - Copper; Conductor Type - CU; Min Run/Tap - Run 1/0 Str/ Tap 1/0 Str; Max Run/Tap - Run 250 kcmil/ Tap 2/0 Str; Rod Size - 1/2-5/8 in.; Grid Size - 3-4 Rebar; Additional Information - 2.18 in. H x 0.75 in. T; Manufacturer Series - E-Z-Ground
Additional Info: 2.18 in. H x 0.75 in. T