Menu Search
ABB INSTALLATION PRODUCTS #54865CK

Thomas and BettsĀ® Compression Ground Tap Connector, Figure 6, Run 1/0 Str/ Tap 3/0 Str, CU, Copper

SKU # 78621018563 Manufacturer Series: E-Z-Ground EZ Ground
Connector Type: Compression Ground
Shape: Figure 6
Application: Cable to Rod, Direct Burial
Material: Copper
Conductor Type: Copper
Min Run/​Tap: Run 1/0 Str/ Tap 3/0 Str
Max Run/​Tap: Run 250 kcmil/ Tap 250 kcmil
Rod Size: 1/2-5/8 in.
Grid Size: 3-4 Rebar

Additional Info: 2.18 in. H x 0.75 in. T