Menu Search
ABB INSTALLATION PRODUCTS #CTP250250

Thomas and Betts Compression Ground C-Tap

SKU # 78621033110 Manufacturer Series: E-Z-Ground EZ Ground
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Ground
Shape: C-Tap
Application: Cable to Cable, Direct Burial
Min Run/​Tap: Run 3/0 Str / Tap 3/0 Str
Max Run/​Tap: Run 250 Str / Tap 250 Str
Material: Copper, Oxide Inhibitor