Menu Search
BURNDY #YGHC26C2

Hytap Compression Ground C-Tap

SKU # 78181022102 Manufacturer Series: YGHC-C
Connector Type: Compression Ground
Shape: C-Tap
Application: Cable to Cable, Direct Burial
Min Run/​Tap: Run 1 Str / Tap 6 Sol
Max Run/​Tap: Run 2/0 Str / Tap 2 Str
Material: Copper, Oxide Inhibitor