You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #YGHC26C26

Hytap Compression Ground C-Tap

SKU # 78181022103 Manufacturer Series: YGHC-C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Ground
Shape: C-Tap
Application: Cable to Cable, Direct Burial
Min Run/​Tap: Run 1 Str / Tap 1 Sol
Max Run/​Tap: Run 2/0 Str / Tap 2/0 Str
Material: Copper, Oxide Inhibitor