Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Fittings and Hardware
Grounding and Bonding
Connectors, Compression
Grounding-Bonding Cable-Cable Taps, Compression
#YGHC26C26TN
BURNDY
#YGHC26C26TN
Hytap
Compression Ground C-Tap
SKU
#
78181017160
Manufacturer Series:
YGHC-C
RoHS
Compliant
Add to List
Add to Quote
Specifications
Connector Type:
Compression Ground
Shape:
C-Tap
Application:
Cable to Cable, Direct Burial
Min Run/Tap:
Run 1 Str / Tap 1 Sol
Max Run/Tap:
Run 2/0 Str / Tap 2/0 Str
Conductor Type:
Copper
Material:
Copper
Description
Additional Info: Tin - Electro Plated, Index Number: 997
Downloads
Data Sheet 1