Menu Search

BURNDY #YGHC34C26

Hytap Compression Ground C-Tap

SKU: 78181022106
Manufacturer Series: YGHC-C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Connector Type: Compression Ground
Shape: C-Tap
Application: Cable to Cable, Direct Burial
Min Run/Tap: Run 300mcm / Tap 6 Sol
Max Run/Tap: Run 500mcm / Tap 2/0 Str
Material: Copper, Oxide Inhibitor
Description
Grounding-Bonding Cable-Cable Taps, Compression: Connector Type - Compression Ground; Shape - C-Tap; Application - Cable to Cable, Direct Burial; Min Run/Tap - Run 300mcm / Tap 6 Sol; Max Run/Tap - Run 500mcm / Tap 2/0 Str; Material - Copper, Oxide Inhibitor; Manufacturer Series - Hytap, YGHC-C