Menu Search
ILSCO #ULT-4-Z

Compression Ground Connector, C-Tap, Run 6 Sol/Tap 6 Sol

SKU # 78366993075 Manufacturer Series: ClearChoice ULT
RoHS Compliant
Connector Type: Compression Ground
Shape: C-Tap
Application: Direct Burial in Earth or Concrete
Min Run/​Tap: Run 6 Sol/Tap 6 Sol
Max Run/​Tap: Run 4 Str/Tap 6 Str
Conductor Type: Copper
Material: Copper Alloy

Connector; Compression Ground; C-Tap; 6 Sol/Tap 6 Sol; 4 Str/Tap 6 Str Run/Tap; CU Conductor; Copper Alloy

  • Range taking reduces inventory
  • Provides easy identification and tooling recommendation
  • Die index BG or 5/8
  • Voltage rating: 600V
  • Finish: bright dip plating
  • Temperature rating: 90 deg C
  • Dimensions: 3/4 in. L x 15/32 in. W x 49/64 in. H