Menu Search
ILSCO #ULT-6-Z

Compression Grounding Connector, C-Tap, CU, Copper

SKU # 78366993079
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Ground
Shape: C-Tap
Application: Direct Burial in Earth or Concrete
Min Run/​Tap: Run 2 Str/Tap 8 Str
Max Run/​Tap: Run 2 Str/Tap 4 Str
Conductor Type: Copper
Material: Copper