You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

We are currently experiencing a technical issue with select pages. Our team is working quickly to resolve the issue. Thank you for your patience during this time.

Menu Search
ILSCO #ELT-5

Compression Tap, C-Tap, Run 3/0 Str/Tap 6 Sol, CU

SKU # 78366925738 Manufacturer Series: Series ELT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Ground
Shape: C-Tap
Application: Direct Burial
Min Run/​Tap: Run 3/0 Str/Tap 6 Sol
Max Run/​Tap: Run 250 kcmil/ Tap 2/0 Str
Conductor Type: Copper
Material: Copper Alloy

ILS ELT-5 250MCM-CRIMP-GRD-CONN