Menu Search
ABB INSTALLATION PRODUCTS #CTP25020

Thomas and BettsĀ® Compression Ground C-Tap

SKU # 78621033109 Manufacturer Series: E-Z-Ground EZ Ground
Connector Type: Compression Ground
Shape: C-Tap
Application: Cable to Cable, Direct Burial
Min Run/​Tap: Run 3/0 Str / Tap 6 Sol
Max Run/​Tap: Run 250 Str / Tap 2/0 Str
Material: Copper, Oxide Inhibitor