Menu Search
BURNDY #YGF29-4N

Compression Ground Plate 2 AWG - 250 MCM

SKU # 78181022051 Manufacturer Series: YGF
Type: Compression Ground Plate
Cable Size: 2 AWG - 250 MCM
Cable Crimp Die: U997
Material: Copper
Plate Size: 3.25 x 3.25 x 1.31 in
Plate Holes: (4) 1/2" Tapped
Plate Hole Spacing: 1 3/4" O.C.

Additional Info: Approved for direct burial in earth or concrete. Prefilled with Penetrox compound