Menu Search
ABB INSTALLATION PRODUCTS #54895L

Thomas and Betts Compression Ground Grid Connector 250 - 500 mcm

SKU # 78621017965
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Ground Grid Connector
Side A - Cable: 250 - 500 mcm
Side B - Cable: 2 Str - 250 mcm
Material: Copper

Grounding-Bonding Cable-Rod-Grid Connectors: Type - Compression Ground Grid Connector; Side A - Cable - 250 - 500 mcm; Side B - Cable - 2 Str - 250 mcm; Material - Copper; Additional Information - To Ground Element: 5/8 - 3/4 in. Rod, To Rebar Element: 5/8 - 3/4 in., No.3 - No.4 Rebar

Additional Info: To Ground Element: 5/8 - 3/4 in. Rod, To Rebar Element: 5/8 - 3/4 in., No.3 - No.4 Rebar