Menu Search
BURNDY #YGLR29C34TN

Gridlok Compression Ground Grid Connector

SKU # 78181013122 Manufacturer Series: YGLR-C
Type: Compression Ground Grid Connector
Side A - Rod: 3/4 in
Side B - Cable: 2 awg - 250 mcm
Shape: 90 deg, (1) Closed Loop (1) Fig 6
Material: Copper
Finish: Tin Plated

Grounding-Bonding Cable-Rod-Grid Connectors: Type - Compression Ground Grid Connector; Side A - Rod - 3/4 in; Side B - Cable - 2 awg - 250 mcm; Shape - 90 deg, (1) Closed Loop (1) Fig 6; Material - Copper; Finish - Tin Plated; Additional Information - Prefilled with Penetrox Oxide Inhibitor and Strip Sealed; Manufacturer Series - Gridlok, YGLR-C

Additional Info: Prefilled with Penetrox Oxide Inhibitor and Strip Sealed