Menu Search
ILSCO #CT-3

Short Barrel Compression Sleeve, 3 AWG, CU, 1.75 in. L

SKU # 78366911430
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Short Barrel Compression Sleeve
Material: Copper
Conductor Type: Copper
Conductor Size: 3 AWG
Length: 1.75 in.

ILS CT-3 3AWG-COP-CRIMP-CONN