Menu Search
BURNDY #YGHA262NTN

Hylug™ Heavy Duty Compression Terminal Copper, Tin Plated

SKU # 78181022238
RoHS Compliant
Type: Heavy Duty Compression Terminal
Material: Copper, Tin-plated
Lug L x Tongue W: 4.38 x 0.97 in.
Stud Holes: 2
Stud Hole Spacing: 1.75 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 2/0 AWG

Additional Info: Thickness: 0.26