Menu Search
BURNDY #YGHA28-2N

Hylug™ Heavy Duty Ground Terminal Copper

SKU # 78181022037 Manufacturer Series: YGHA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Ground Terminal
Material: Copper
Lug L x Tongue W: 4.94 x 1.22 in
Stud Holes: 2
Stud Hole Spacing: 1.75 in
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 4/0 AWG
Screw/​Stud Size: 1/2"

Additional Info: Approved for direct burial in earth or concrete. Prefilled with Penetrox compound