Menu Search
CANSTRUT #ETG24-LL214

Lay-In Ground Lug, CU/AL Cable Conductor, 2 - 14 AWG, Steel

SKU # 62649000126
RoHS Compliant
Type: Lay-In Ground Lug
Material: Steel
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 2 - 14 AWG

Grounding-Bonding Cable Terminal Lugs: Type - Lay-In Ground Lug; Material - Steel; Conductor Type - CU/AL Cable; Conductor Size - AWG MCM - 2 - 14 AWG