Menu Search
ILSCO #GBL-250

Lay-In Ground Bushing Lug Aluminum Alloy

SKU # 78366996015 Manufacturer Series: GBL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Ground Bushing Lug
Material: Aluminum Alloy
Lug L x Tongue W: 2.187 x 0.875 in
Stud Holes: 1
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 6 sol - 250 mcm
Screw/​Stud Size: 1/4 in

Additional Info: Hex Head Screw, 7/32 in