You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ILSCO #GBL-4

Lay-In Ground Bushing Lug Aluminum Alloy

SKU # 78366996005 Manufacturer Series: GBL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Ground Bushing Lug
Material: Aluminum Alloy
Lug L x Tongue W: 1.093 x 0.390 in
Stud Holes: 1
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 14 sol - 4 str
Screw/​Stud Size: #10

Additional Info: Slot Head Screw