Menu Search
ABB INSTALLATION PRODUCTS #CULL4-14TP

Thomas and BettsĀ® Lay-In Ground Lug Copper, Tin Plated

SKU # 78378667715 Manufacturer Series: CULL
Type: Lay-In Ground Lug
Material: Copper, Tin-plated
Lug L x Tongue W: 1.070 x 0.380 in
Stud Holes: 1
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 10 - 4 str
Screw/​Stud Size: #10

Grounding-Bonding Cable Terminal Lugs: Type - Lay-In Ground Lug; Material - Copper, Tin Plated; Lug L x Tongue W - 1.070 x 0.380 in; Stud Holes - 1; Conductor Type - CU Cable; Conductor Size - AWG MCM - 10 - 4 str; Screw/Stud Size - #10; Additional Information - Approved for Direct Burial. Slot Head Screw; Manufacturer Series - CULL

Additional Info: Approved for Direct Burial. Slot Head Screw