Menu Search
BURNDY #GBM28CG2

Ground Clamp Cable to Tray

SKU # 78181042431
Connector Type: Ground Clamp
Application: Cable to Tray
Connection Type: (1) Cable to Tray
Installation: 1-Bolt Thru Cable Tray
Material: Copper Alloy
Tray Flange: All
AWG Min: 1 str
AWG Max: 4/0 str

Grounding-Bonding Cable Tray: Connector Type - Ground Clamp; Application - Cable to Tray; Connection Type - (1) Cable to Tray; Installation - 1-Bolt Thru Cable Tray; Material - Copper Alloy; Tray Flange - All; AWG Min - 1 str; AWG Max - 4/0 str