Menu Search
PERFECT LINE #SPTC04V-3

Ventilated Channel Tray Cable to Tray

SKU # 78505535754
Connector Type: Ventilated Channel Tray
Application: Cable to Tray
Connection Type: (1) Cable to Tray
Material: Pre-Galvanized

Grounding-Bonding Cable Tray: Connector Type - Ventilated Channel Tray; Application - Cable to Tray; Connection Type - (1) Cable to Tray; Material - Pre-Galvanized; Additional Information - Inside Channel Width: 4 in.

Additional Info: Inside Channel Width: 4 in.