Menu Search
ABB INSTALLATION PRODUCTS #10103-TB

Thomas and BettsĀ® Ground Clamp (1) Cable to Bar w/Spacer Malleable Iron/Zinc Plating

SKU # 78621010103
Connector Type: Ground Clamp
Application: Cable to Bar
Connection Type: (1) Cable to Bar with Spacer
Installation: (1) Bolt to Bar
Material: Malleable Iron/Zinc Plating
AWG Min: 8 sol
AWG Max: 4/0 str

Grounding-Bonding Clamps, Bar-Flat Surface: Connector Type - Ground Clamp; Application - Cable to Bar; Connection Type - (1) Cable to Bar w/Spacer; Installation - (1) Bolt to Bar; Material - Malleable Iron/Zinc Plating; AWG Min - 8 sol; AWG Max - 4/0 str