Menu Search
Grounding-Bonding Clamps, Bar-Flat Surface Connector, Grounding Clamp, 2 str AWG
BURNDY #GA3

Connector, Grounding Clamp, 2 str AWG

SKU # 78181042408
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Ground Clamp
Application: Cable to Pipe
Material: Copper
AWG Min: 1/2 str
AWG Max: 2 str

Grounding-Bonding Clamps, Bar-Flat Surface: Connector Type - Ground Clamp; Application - Cable to Pipe; Material - Copper; AWG Min - 1/2 str; AWG Max - 2 str