Menu Search
BURNDY #GBM4C

Ground Clamp (1) Cable to Bar Copper Alloy

SKU # 78181023143 Manufacturer Series: GBM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Bar
Connection Type: (1) Cable to Bar
Installation: (1) Bolt to Bar
Material: Copper Alloy
Bar Thickness: 1/4 in.
AWG Min: 8 sol
AWG Max: 4 str