Menu Search
BURNDY #GB26

Ground Clamp (1) Cable to Bar w/Spacer Copper Alloy

SKU # 78181023121 Manufacturer Series: GB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Bar
Connection Type: (1) Cable to Bar with Spacer
Installation: (1) Bolt to Bar
Material: Copper Alloy
Bar Thickness: 1/4 in.
AWG Min: 4 sol
AWG Max: 2/0 str